Shop All Bath Towels
Baltic Linen
Baltic Linen 0353163420 Signet Ultra Absorbant 100 Percent Cotton 6 Piece Towel Set - Moss
Mfr # 3531634200000
Zoro # G303680210
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3531634200000
- Zoro # G303680210
- UPC # 23878363428
- Country of Origin China
- Category Bath Towels
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 100% cotton
- Ring spun cotton
- Generously sized
- Generous Weight
- Soft sand absorbent
- 6 Piece
- Signet Ultra Absorbant Towel Set
- 2x Bath Towels
- 2x Hand Towels
- 2x Washcloths
- Color: Moss
- Bath Towel Size: 27" x 54"
- Hand Towel Dimension: 16" x 28"
- Wash Towel Dimension: 12" x 12"
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel High Frame Cart W/ Mold On Rubber Casters, 56-1/8" x 21-7/8" x 73-1/16", 1000 Lb Cap, Blue (SPS-HF-2252)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 24x47 (MA0768-C2447GG)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- BIGGIES SCENES Window Well Scenes-Path, 120 in wide x 60 in high (BG-WW-PTH-120)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- BIBB HOME 6 Piece Egyptian Cotton Towel Set - Solid Dusky Mauve (6PCTOWSOLMAU)
- MAGELLAN 16 x 30 Hand Towels , 12PK (MAG1630-4.5)
- POWER TOWELS Gym Power Bath Towels Grey Center stripe 22 x44 , 12PK (PWR-2244-6GYCS)
- POWER TOWELS Gym Power Bath Towels White 22 x44 , 12PK (PWR-2244-6)
- 1888 MILLS BATH TOWEL 27X54 WHITE PIMA, 12PK (B666-U-WHT-1-MAGN)
- CALI CABANA Towels Grey, 40PK (CALICABANA-GRY)
- Baltic Linen Bath Towels