Shop All Membrane Air Dryers
Balston
Air Dryer, CFM 0.6
Mfr # ECD05
Zoro # G7231061
original price:
$917.28
13% off
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 1, 2, 4
- CFM 0.6
- Dew Point (Deg. F) -7
- Max. Air Compressor HP 1 hp
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Balston
- MFR # ECD05
- Zoro # G7231061
- Country of Origin United States
- Category Membrane Air Dryers
Dimensions
Width (In.) | 3 in |
Height (In.) | 9.2 in |
Overall Depth | 1 7/8 in |
Air Outlet Size | 1/4 in |
Drain Port Size | 1/8 in |
Overall Width | 3 in |
Air Inlet Size | 1/4 in |
Overall Height | 9 1/4 in |
Description
Membrane Air Dryer, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 0.6 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Maximum Ambient Temperature 130 Degrees F, Drain Type Automatic, ISO Class 1, 2, 4, Dew Point -7 Degrees F, Overall Width 3 in, Overall Height 9 1/4 in, Series ECD, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Stainless Steel; FEP; PVC, Bracket Kit Included Yes, Drain Included Yes, Drain Port Connection Style Barb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B25 V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (3GWH5)
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/4" (R352G)
- PIX Belt, BX Cogged, 21/32 x 62 in. OC (BX59)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55" OD (2BK34118)
- HANKISON Air Dryer, Membrane, 2.18 to 9.55 CFM (HMM3-4F)
- HANKISON Air Dryer, Membrane, 1.28 to 4.55 CFM (HMM2-3F)
- HANKISON Air Dryer, Membrane, 4.09 to 13.67 CFM (HMM4-4F)
- HANKISON Air Dryer, Membrane, .34 to 1.4 CFM, 3/8 In (HMM1-3F)
- FESTO Membrane Air Dryer LDM1-D-MAXI-600 (LDM1-D-MAXI-600)
- PARKER Air Dryer, Membrane, 8 CFM, 1/4 In (AD0080-35)
- PARKER Compressed Air/Gas Carbon Filter (8104N-0A0-000)
- Balston Compressed Air Dryers