Shop All Boat Motors & Parts
Balmar
Digital Duo Charge - 12/24V
Mfr # DDC-12/24
Zoro # G6846367
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balmar
- MFR # DDC-12/24
- Zoro # G6846367
- UPC # 676205600880
- Country of Origin United States
- Category Boat Motors & Parts
Description
Digital Duo Charge - 12/24V The Digital Duo Charge (DDC-12/24) provides a hands off solution for charging two battery banks without the use of problematic isolators or manual battery switches. During charging the DDC-12/24 monitors voltage at the house battery. When voltage exceeds the set minimum (typically 13.2V in a 12V system and 26.4V in a 24V system) the DDC-12/24 automatically engages, providing up to 30A charge current to the starting battery. When no charge source is present, the DDC-12/24 separates the batteries so the starting battery won t be accidentally discharged into the house battery. An optional solenoid control enables higher start battery charging output when required. Features: Multi Bank Charging The DDC is a Solid-State Battery Combiner Control Voltage and Current between House and Start Batteries Eliminates the Need for an Isolator, Relay or Manually Operated Battery Switch Used in Concert with Max Charge or ARS-5 Regulators Can also be Employed without a Balmar Regulator Works in Both 12V and 24V Applications House and Start Batteries can be different technologies Start Battery Temperature Sensing Available with the MC-TS-B Sensor Cable 4 Battery Programs Supported for the Start Battery: Standard Flooded, Deep Cycle Flooded, AGM and Gel Cell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT SOLID STEP RAIL (799640)
- LUCAS OIL 32 oz Hydraulic Oil, 840 ISO Viscosity, Not Specified SAE (10019)
- BALDWIN FILTERS Air Filter, 6-11/16 x 1-3/4 in. (PA4321)
- LUMAPRO Mini Lamp, 194LL-10PK, T3 1/4, 14V, PK10 (194LL-10PK)
- BALMAR Alternator 3.15" Dual Foot Saddle J10 Serpentine Pulley - 170A (XT-DF-170-J10)
- BALMAR Alternator 3.15" Dual Foot Saddle K6 Serpentine Pulley Regulato (XT-DF-170-K6-KIT)
- BALMAR Alternator 170 AMP 12V 3.15 in. Dual Foot Saddle K6 Pulley (XT-CR-170-K6)
- BALMAR 621 Series Alternator - Spindle Mount(Single Foot) - 100A - 12V (621-100-SV)
- BALMAR Alternator 1-2" Single Foot J10 Serpentine Pulley - 170A - 12V (XT-SF-170-J10)
- BALMAR Offshore Repair Kit 94 Series 12/24V Includes Bearings, Brushes, Positive/Negative Diode (7094)
- JABSCO 3" Flangemount Blower - 105 CFM - 12V (35115-0020)
- Balmar Boat Motors & Parts