Shop All Rolling Ladders
Ballymore
Wheelbarrow Ladder, 80" H x 14"D Platform
Mfr # WLARTR108246
Zoro # G006904552
product price: $743.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # WLARTR108246
- Zoro # G006904552
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 112 in |
Bottom Width | 37 in |
Base Depth | 70 1/2 in |
Step Width | 24 in |
Details
Item - Rolling Ladder | Wheelbarrow Ladder |
Item | Wheelbarrow Ladder |
Number of Steps | 8 |
Load Capacity | 350 lb |
Step Tread | Perforated |
Material | Aluminum |
Assembled/Unassembled | Assembled |
Ladder Actuation | Tilt and Roll |
Handrails Included | Yes |
Color | Silver |
Rear Exit | No |
Climbing Angle | 56 Degrees |
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 80 in, Handrails Included Yes, Overall Height 112 in, Number of Steps 8, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 70 1/2 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Tilt and Roll, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Reinforced Hand Truck, Loop, Flat-Free (T-240-10FF)
- ACTEK Hoist Ring, Standard UBar, 5000 Lb Load, 180 Deg Pivot Angle, 360 Deg Swivel, 34 In Dia Bail, 46014 (46014)
- VESTIL KIT INCLUDES BBL-OC-4 BBL-OC-RK-A & BBL-RK-72 (BBL-B001)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8C2P6)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103221P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232P)
- BALLYMORE 50 1/2 in H Steel Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (LS3247)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- BALLYMORE Wheelbarrow Ladder, 70" H x 14"D Platform (WLARTR107246)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA082414X)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E10B4C2P6)
- Ballymore Ladders