Shop All Rolling Ladders
Ballymore
Wheelbarrow Ladder, 100"H x 14"D Platform
Mfr # WLARTR110246
Zoro # G106904544
product price: $839.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$839.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 14 in
- Platform Width 24 in
- Step Tread Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # WLARTR110246
- Zoro # G106904544
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 40 in |
Base Depth | 83 1/2 in |
Step Width | 24 in |
Details
Item | Wheelbarrow Ladder |
Item - Rolling Ladder | Wheelbarrow Ladder |
Number of Steps | 10 |
Step Tread | Perforated |
Load Capacity | 350 lb |
Material | Aluminum |
Climbing Angle | 56 Degrees |
Assembled/Unassembled | Assembled |
Rear Exit | No |
Ladder Actuation | Tilt and Roll |
Handrails Included | Yes |
Color | Silver |
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 100 in, Handrails Included Yes, Overall Height 132 in, Number of Steps 10, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 83 1/2 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Tilt and Roll, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S414-PPUB-RED-4)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1000 lb. (1ULP1)
- BLUFF MFG Approach Plate Installation Hardware Kit For Edge of Dock Levelers (EPAP1)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Silver (EE2801TFX7)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214PSU)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214P)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-42)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228PSU)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214P)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (WA-ML093214G)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps (1006R2630A1E10B4C1P6)
- Ballymore Ladders