Shop All Stackers
Ballymore
Stacker, 3.15" to 54" H Range, 1100lb Load
Mfr # BALLYPAL SLS-54
Zoro # G803964759
product price: $4,529.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$4,529.99
Free 30-Day Returns
Key Features
- Overall Length 63 in
- Overall Width 35 in
- Color Black/Orange
- Load Capacity 1,100 lb
- Lift Mechanism Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 63 in |
Overall Width | 35 in |
Fork Length | 43 in |
Width Across Forks | 21 in |
Fork Width | 6 3/10 in |
Minimum Lifting Height | 3 3/20 in |
Lifting Height Range | 3.15 in to 54 in |
Overall Height with Forks Lowered | 71 9/10 in |
Width Between Forks | 21 in |
Base Outside Width | 21.3 in |
Base Inside Width | 8.7 in |
Overall Height with Forks Raised | 126 3/5 in |
Overall LxWxH | 63in x 35 in x 66in |
Maximum Lifting Height | 54 in |
Description
Manual, Base Type Fixed Forkover, Lift Control Hand Lever, Lift Mechanism Hydraulic, Fork Type Fixed, Load Capacity 1,100 lb, Fork Length 43 in, Fork Width 6 3/10 in, Width Between Forks 21 in, Width Across Forks 21 in, Minimum Lifting Height 3 3/20 in, Maximum Lifting Height 54 in, Lifting Height Range 3.15 in to 54 in, Overall Length 63 in, Overall Width 35 in, Overall Height with Forks Lowered 71 9/10 in, Overall Height with Forks Raised 126 3/5 in, Base Outside Width 21.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 10' Green Ratchet Strap w/ S-Hook and Keeper (2610SH255-GRN)
- GLOBAL INDUSTRIAL 16 to 141W Steel Portable Barricade Gate With Casters (955042)
- CRAWFORD 3.94 in. L Vinyl Coated Gray Steel Medium Storage Hook 15 lb. cap. (SS13-25)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2602NFX4)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- EKKO Walkie Reach Truck, 3300 lb. Load, 177" L (ER15)
- EOSLIFT Heavy Duty Industrial Grade S15J Adjustable Base Leg Electric Lift Straddle Pallet Truck Stacker 3300 lbs. 118.1 in. lifting height with Adjustable Forks (S15J)
- VESTIL STACKER PWR LIFT ADJ FORKS&LEGS 36"HT (SL3-36-AA)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63"-CAP: 2200 LBS (SPN22-63)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 98"-CAP: 2200 LBS (SPN22-98)
- VESTIL Portable Mini Stacker, Load Cap. 260 lb. (HWL-260)
- Ballymore Lifting Trucks