Shop All Personnel Lifts
Ballymore
Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height
Mfr # DMSL-26
Zoro # G3374211
product price: $27,192.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$27,192.99
Free 30-Day Returns
Key Features
- Drive Yes
- Power Source Battery
- Closed Height 7 ft 8 in
- Max. Work Height 32 ft
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # DMSL-26
- Zoro # G3374211
- Country of Origin Malaysia
- Category Personnel Lifts
Dimensions
Closed Height | 7 ft 8 in |
Max. Work Height | 32 ft |
Platform Length | 90" |
Max. Platform Height | 26 ft |
Overall Width | 32 in |
Platform Width | 32 in |
Platform Depth | 90 in |
Tire Size | 15 in x 5 in |
Manufacturers Warranty Length | 1 yr |
Stowed Height | 92 in |
Overall Length | 98 in |
Overall Height | 92" |
Description
Scissor Lift, Drive Yes, Power Source Battery, Load Capacity 500 lb, Closed Height 7 ft 8 in, Max. Work Height 32 ft, Platform Extension 36 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 98 in, Overall Width 32 in, Platform Depth 90 in, Platform Width 32 in, Max. Platform Height 26 ft, Stowed Height 92 in, Casters No, Drive Wheel 4718 lb, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2.2 mph, Tire Size 15 in x 5 in, Ground Clearance 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 1/2 in., 650 lb., Style A (JAA050)
- VESTIL Full Featured Pallet Truck, 4.4K, 27 x 72 (PM4-2772)
- ZORO SELECT Caster Wheel, 325 lb., 5 D x 1-1/4 In. (2RZK2)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 1 in Max. Work Height (DMSL-10)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height (DMSL-19)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- VESTIL Work Platform - Optional Casters (WP-CA)
- Ballymore Personnel Lifts