Shop All Personnel Lifts
Ballymore
Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 1 in Max. Work Height
Mfr # DMSL-10
Zoro # G3374248
product price: $19,557.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,557.99
Free 30-Day Returns
Key Features
- Overall Height 73"
- Drive Yes
- Overall Length 46 in
- Power Source Battery
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # DMSL-10
- Zoro # G3374248
- Country of Origin China
- Category Personnel Lifts
Dimensions
Overall Height | 73" |
Overall Length | 46 in |
Overall Width | 30 in |
Closed Height | 6 ft 1 in |
Max. Work Height | 16 ft |
Platform Length | 50" |
Platform Width | 28 in |
Manufacturers Warranty Length | 1 yr |
Platform Depth | 46 in |
Max. Platform Height | 10 ft |
Tire Size | 9 in |
Stowed Height | 73 in |
Description
Scissor Lift, Drive Yes, Power Source Battery, Load Capacity 500 lb, Closed Height 6 ft 1 in, Max. Work Height 16 ft, Platform Extension 28 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 46 in, Overall Width 30 in, Platform Depth 46 in, Platform Width 28 in, Max. Platform Height 10 ft, Stowed Height 73 in, Casters No, Drive Wheel Yes, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2.2 mph, Tire Size 9 in, Ground Clearance 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Bracket, Steel, 42 In. W (WB-303)
- US CARGO CONTROL 1'' Bolt Plate (BP100)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (11A-516G720)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height (DMSL-19)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- Ballymore Personnel Lifts