Shop All Stationary Lift Tables
Ballymore
Scissor Lift Table, 1250 lb. Cap, 47"W. 75"L
Mfr # PLDPLUS
Zoro # G5250170
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,790.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift, Electric Push
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # PLDPLUS
- Zoro # G5250170
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 55 in |
Lifting Height Min. | 3 in |
Platform Length | 75 in |
Overall Length | 105 in |
Overall Height | 98 in |
Platform Width | 47 in |
Overall Width | 68 in |
Minimum Lifting Height | 3 in |
Maximum Lifting Height | 55 in |
Description
Powered, Lift Mechanism Hydraulic, Lift Control Push Button, Load Capacity 1,500 lb, Platform Length 75 in, Platform Width 47 in, Overall Length 105 in, Overall Width 68 in, Overall Height 98 in, Minimum Lifting Height 3 in, Maximum Lifting Height 55 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FXS1506)
- TANIS Metal Back Strip Brush, 48 In L, 1 In Trim (MB760248)
- ZORO SELECT Rope, 600ft, Mgnta/Yllw, 160lb., Polyprpylne (340103-00600-11K)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 3,300 lb. Capacity, 48''x48'' Platform, 36.25'' Lifting Height (PAKHWBG154848)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 40"L (35KT55)
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.75" x 35.75" - CAPACITY: 770 LBS (TFD77)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- NORCO PROFESSIONAL LIFTING 6000 Lb. Rolling Lift Bridge - Air/Hyd. w/o Adapter Kit (Narrow) (79335)
- Ballymore Lifting Tables