Shop All Rolling Work Platforms
Ballymore
Rolling Work Platform, Steel, Dual, 70 In.H
Mfr # DEP7-2436
Zoro # G2115961
product price: $1,768.99
/ea
Item requires special delivery charges. A $620.00 per item surcharge will be applied.
$1,768.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Overall Height 8 ft 10 in
- Material Steel
- Platform Depth 36 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # DEP7-2436
- Zoro # G2115961
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 70 in |
Overall Height | 8 ft 10 in |
Platform Depth | 36 in |
Platform Width | 24 in |
Base Depth | 110 in |
Bottom Width | 33 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 36 in |
Description
Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 70 in, Load Capacity 800 lb, Base Depth 110 in, Bottom Width 33 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 8 ft 10 in, Handrail Height 36 in, Number of Guard Rails 4, Number of Legs 4, Number of Steps 7, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards OSHA and ANSI, Includes Top Step and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Low Profile Pallet Jack Scale Truck, 27 x 48, 5000 Lb. Capacity (241414)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 1000 lb (P21RX-U050D-14-001)
- US CARGO CONTROL 1/2" Galvanized Screw Pin Anchor Shackle - Import - 2 Ton (SPAS12)
- DAYTON Chain, 1 Size, 10 ft., 370 lb. (1DKE6)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- BALLYMORE Rolling Work Platform, Steel, Dual, 30 In.H (DEP3-2436)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2460)
- COTTERMAN Rolling Work Platform, Single Side, Steel 50 In H (5WP3636RA3B4B8AC1P6)
- Ballymore Work Platforms