Shop All Rolling Work Platforms
Ballymore
Rolling Work Platform, Steel, Dual, 50 In.H
Mfr # DEP5-3672
Zoro # G2116847
original price:
$2,072.30
7% off
new price: $1,917.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,917.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Overall Height 7 ft 2 in
- Material Steel
- Platform Depth 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # DEP5-3672
- Zoro # G2116847
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 50 in |
Overall Height | 7 ft 2 in |
Platform Depth | 72 in |
Platform Width | 36 in |
Base Depth | 121 in |
Bottom Width | 38 in |
Step Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Step Depth | 7 in |
Description
Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 50 in, Load Capacity 800 lb, Base Depth 121 in, Bottom Width 38 in, Platform Depth 72 in, Platform Width 36 in, Overall Height 7 ft 2 in, Handrail Height 36 in, Number of Guard Rails 4, Number of Legs 4, Number of Steps 5, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards OSHA and ANSI, Includes Top Step and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Beige (FG252300BEIG)
- XTENDA-LEG Levelers Replacement Rubber Feet (604-8)
- KINGCORD 5/16 in. x 200 ft. White Smooth Braid Nylon Rope (448860)
- ZORO SELECT Stem Caster, 240 lb. Ld, 13/16" Stem Dia. (P14S-RP060K-SX3-TB)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2460)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3672)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3636)
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- TRI-ARC Access Platform, Rolling, Refrig Truck (RA10FT-R09)
- Ballymore Rolling Work Platforms