Shop All Rolling Work Platforms
Ballymore
Rolling Work Platform, Steel, Dual, 40 In.H
Mfr # DEP4-3672
Zoro # G0688451
product price: $1,949.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,949.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft 4 in
- Material Steel
- Platform Depth 72 in
- Platform Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # DEP4-3672
- Zoro # G0688451
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 6 ft 4 in |
Platform Depth | 72 in |
Platform Width | 36 in |
Base Depth | 108 in |
Bottom Width | 38 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Step Width | 36 in |
Description
Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 108 in, Bottom Width 38 in, Platform Depth 72 in, Platform Width 36 in, Overall Height 6 ft 4 in, Handrail Height 36 in, Number of Guard Rails 4, Number of Legs 4, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards OSHA and ANSI, Includes Top Step and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 9600 lb. (8T210X3)
- DLM Lip Keepers, 20" Lip Keeper ftCft Series (OTH6903)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Slip Hook, Grade 43, Zinc Plated (T9401524)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3648)
- BALLYMORE Rolling Work Platform, Steel, Dual, 50 In.H (DEP5-2448)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2460)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- COTTERMAN Rolling Work Platform, 70 in.H x 28 in.W (4WP2448RA3B4B8AC1P6)
- Ballymore Work Platforms