Shop All Rolling Work Platforms
Ballymore
Rolling Work Platform, Steel, Dual, 40 In.H
Mfr # DEP4-3636
Zoro # G2115088
Item requires special delivery charges. A $675.00 per item surcharge will be applied.
$1,532.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft 4 in
- Material Steel
- Platform Depth 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # DEP4-3636
- Zoro # G2115088
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 6 ft 4 in |
Platform Depth | 36 in |
Platform Width | 36 in |
Base Depth | 73 in |
Bottom Width | 38 in |
Step Width | 36 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Description
Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 73 in, Bottom Width 38 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 6 ft 4 in, Handrail Height 36 in, Number of Guard Rails 4, Number of Legs 4, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards OSHA and ANSI, Includes Top Step and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb (26Y501)
- METALTECH Portable Scaffold, Steel, Adjustable Platform Height (I-BM6S)
- NATIONAL HARDWARE Link Clvs Dbl Zn Plt 1/2In (N240-895)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-10)
- BALLYMORE Rolling Work Platform, Steel, Dual, 30 In.H (DEP3-2436)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3660)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP2424RA3B4B8AC1P6)
- Ballymore Work Platforms