Shop All Rolling Ladders
Ballymore
Rolling Ladder, 50" H x 14" D Platform
Mfr # WLAR105246
Zoro # G806904554
product price: $484.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # WLAR105246
- Zoro # G806904554
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 82 in |
Bottom Width | 32 in |
Base Depth | 44 in |
Step Width | 24 in |
Details
Item - Rolling Ladder | Rolling Ladder |
Item | Rolling Ladder |
Number of Steps | 5 |
Load Capacity | 350 lb |
Step Tread | Perforated |
Material | Aluminum |
Rear Exit | No |
Climbing Angle | 56 Degrees |
Color | Silver |
Handrails Included | Yes |
Ladder Actuation | Spring Loaded Casters |
Assembled/Unassembled | Assembled |
Description
Rolling Ladder, Material Aluminum, Platform Height 50 in, Handrails Included Yes, Overall Height 82 in, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 44 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Spring Loaded Casters, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in, 1400 lb, Rd, A (S-HS-6MB)
- DAYTON Festoon System Kit, C-Track, 20 Ft, Flat (7CZ29)
- DAYTON Work Platform, L37", W37In, H66" (5UEW6)
- PIUSI Drum Trolley, 43" H (F1206801B)
- BALLYMORE 180 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (TT11-15)
- BALLYMORE 113 in H Steel Folding Rolling Ladder, 8 Steps, 350 lb Load Capacity (FAWL-8-P)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- BALLYMORE Rolling Ladder, 70" H x 14" D Platform (WLAR107246)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (WA072414X)
- BALLYMORE 38 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (418G)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003246-D3)
- Ballymore Ladders