Shop All Rolling Ladders
Ballymore
Rolling Ladder, 30" H x 14" D Platform
Mfr # WLAR103246
Zoro # G206904543
product price: $366.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # WLAR103246
- Zoro # G206904543
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 62 in |
Bottom Width | 29 in |
Base Depth | 31 in |
Step Width | 24 in |
Details
Item - Rolling Ladder | Rolling Ladder |
Item | Rolling Ladder |
Number of Steps | 3 |
Load Capacity | 350 lb |
Step Tread | Perforated |
Material | Aluminum |
Assembled/Unassembled | Assembled |
Climbing Angle | 56 Degrees |
Rear Exit | No |
Ladder Actuation | Spring Loaded Casters |
Color | Silver |
Handrails Included | Yes |
Description
Rolling Ladder, Material Aluminum, Platform Height 30 in, Handrails Included Yes, Overall Height 62 in, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 29 in, Base Depth 31 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Spring Loaded Casters, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon Support Bracket Clip, C-Track (33N239)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 9-1/2InW (2WJL6)
- CAMPBELL CHAIN & FITTINGS #9 Alloy Latched Swivel Hoist Hook, 7 Ton PL, Forged Alloy, Painted Orange (3952915PL)
- ZERO DEGREE Drive gearless quick release ratchet, 1 (38152)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA093214P)
- BALLYMORE 56 in H Steel Folding Rolling Ladder, 4 Steps, 300 lb Load Capacity (TL418P)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232P)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA093214PSU)
- BALLYMORE 154 to 206 in H Steel Cantilever Rolling Ladder, 9 Steps (TT-913)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E20B8C1P6)
- Ballymore Rolling Ladders