Shop All Rolling Ladders
Ballymore
Rolling Ladder, 110" H x 14" D Platform
Mfr # WLAR111246
Zoro # G706904555
product price: $1,571.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,571.99
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # WLAR111246
- Zoro # G706904555
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 142 in |
Bottom Width | 38 in |
Base Depth | 86 in |
Step Width | 24 in |
Details
Item - Rolling Ladder | Rolling Ladder |
Item | Rolling Ladder |
Number of Steps | 11 |
Load Capacity | 350 lb |
Step Tread | Perforated |
Material | Aluminum |
Color | Silver |
Ladder Actuation | Foot Activated Step Lock |
Climbing Angle | 56 Degrees |
Handrails Included | Yes |
Rear Exit | No |
Assembled/Unassembled | Assembled |
Description
Rolling Ladder, Material Aluminum, Platform Height 110 in, Handrails Included Yes, Overall Height 142 in, Number of Steps 11, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 38 in, Base Depth 86 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallet Jack with 5000 lbs. Load Capacity (55NR93)
- THE BETTER BUNGEE Polystrap, White, 12 in. L (BBS12GW)
- GPS - GENERIC PARTS SERVICE Battery Disconnect Handle For Hyster W 40 XL/W 40 Pallet Trucks (HY 2033589)
- APACHE Conveyor Belt, Blue Nitrile, 50 Ft x 4 In (28001000)
- BALLYMORE Hybrid Rolling Ladder (HY-LA-072414P)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214PSU)
- BALLYMORE Rolling Ladder, 90" H x 21" D Platform (WLAR109246-D4)
- BALLYMORE Hybrid Rolling Ladder (HY-LA-123214P)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228PSU)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (WA-073221P)
- TRI-ARC 102 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106246-XR)
- Ballymore Ladders