Shop All Rolling Work Platforms
Ballymore
Roll Work Platform, Steel, Single, 50 In.H
Mfr # SEP5-2436
Zoro # G2114817
product price: $918.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$918.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Overall Height 7 ft 5 in
- Material Steel
- Platform Depth 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # SEP5-2436
- Zoro # G2114817
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 50 in |
Overall Height | 7 ft 5 in |
Platform Depth | 36 in |
Platform Width | 24 in |
Base Depth | 60 in |
Bottom Width | 33 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Base Depth 60 in, Bottom Width 33 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 7 ft 5 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 5, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes Lockstep and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-03)
- EXTREME MAX Extreme Max 3008.0094 Solid Braid MFP Utility Rope - 5/8" x 100', Blue (3008.0094)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10 (MB440448)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" TPR Rubber Wheels - 1,000 Lbs Cap. (B18305MIR)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2460)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3672)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP3648RA3B4B8AC1P6)
- Ballymore Work Platforms