Shop All Rolling Work Platforms
Ballymore
Roll Work Platform, Steel, Single, 40 In.H
Mfr # SEP4-3672
Zoro # G9931546
product price: $1,518.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$1,518.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft 7 in
- Material Steel
- Platform Depth 72 in
- Platform Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # SEP4-3672
- Zoro # G9931546
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 6 ft 7 in |
Platform Depth | 72 in |
Platform Width | 36 in |
Base Depth | 90 in |
Bottom Width | 38 in |
Step Width | 36 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 90 in, Bottom Width 38 in, Platform Depth 72 in, Platform Width 36 in, Overall Height 6 ft 7 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes Lockstep and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Poly Truck, 8 Bu, White, Wood Base (R08-WHX-PTA-4UNN)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG))
- BULK-STRAP Cinch Strap, 2" x 96", Black (A0296SSB)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 9 Bushel, 37-1/2L x 27W x 27H, Gray (B1918448)
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3672)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3660)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3636)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3648)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP3624A3B8AC1P6)
- Ballymore Rolling Work Platforms