Shop All Rolling Work Platforms
Ballymore
Roll Work Platform, Steel, Single, 40 In.H
Mfr # SEP4-2472
Zoro # G9931555
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$1,089.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft 7 in
- Material Steel
- Platform Depth 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # SEP4-2472
- Zoro # G9931555
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 6 ft 7 in |
Platform Depth | 72 in |
Platform Width | 24 in |
Base Depth | 90 in |
Bottom Width | 33 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Handrail Height | 36 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 90 in, Bottom Width 33 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 6 ft 7 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes Lockstep and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Hand Truck Fold Up 150Lb (73777)
- LITTLE GIANT LADDERS King Kombo 5 ft. H Fiberglass Multi-Position Ladder Type IAA 375 lb. capacity (13905-002)
- US CARGO CONTROL Twin Clevis Link - Grade 70- 3/8" (DCL3870)
- HARRINGTON Mini Chain Hoist, 1000 lb., 15 ft. Lift (CX005-15)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3660)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2460)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3636)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP2436RA3B4B8AC1P6)
- Ballymore Rolling Work Platforms