Shop All Rolling Work Platforms
Ballymore
Roll Work Platform, Steel, Single, 30 In.H
Mfr # SNR3-2460
Zoro # G9844563
product price: $847.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$847.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 2 ft 6 in
- Material Steel
- Platform Depth 60 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # SNR3-2460
- Zoro # G9844563
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 2 ft 6 in |
Platform Depth | 60 in |
Platform Width | 24 in |
Base Depth | 72 in |
Bottom Width | 33 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 33 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 2 ft 6 in, Number of Legs 2, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes Lockstep and Push Rails, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- ZORO SELECT Caster Wheel, 3-1/2" Wheel Dia., TPR (429H32)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A2E10B4D3C1P6)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow/Black (EET1-904CE-8)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2460)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- BALLYMORE Rolling Work Platform, Steel, Dual, 30 In.H (DEP3-2436)
- BALLYMORE Rolling Work Platform, Steel, Dual, 50 In.H (DEP5-2448)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3636RA3B4B8AC1P6)
- Ballymore Work Platforms