Shop All Rolling Work Platforms
Ballymore
Roll Work Platform, Steel, Single, 30 In.H
Mfr # SEP3-3660
Zoro # G9837021
product price: $1,257.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,257.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 5 ft 9 in
- Material Steel
- Platform Depth 60 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # SEP3-3660
- Zoro # G9837021
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 5 ft 9 in |
Platform Depth | 60 in |
Platform Width | 36 in |
Base Depth | 72 in |
Bottom Width | 38 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 36 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 38 in, Platform Depth 60 in, Platform Width 36 in, Overall Height 5 ft 9 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 3, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes Lockstep and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Torque Limiter, 2 in Bore Dia. (700 x 2.00)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N210)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 31,000 lb. (EN360X20)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S314-SSS-381615)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2460)
- BALLYMORE Rolling Work Platform, Steel, Dual, 50 In.H (DEP5-2448)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3672)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2460)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-3636)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3648RA3B4B8AC1P6)
- Ballymore Work Platforms