Shop All Rolling Work Platforms
Ballymore
Roll Work Platform, Steel, Single, 30 In.H
Mfr # SEP3-3648
Zoro # G9837012
original price:
$1,088.99
1% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,068.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 5 ft 9 in
- Material Steel
- Platform Depth 48 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # SEP3-3648
- Zoro # G9837012
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 5 ft 9 in |
Platform Depth | 48 in |
Platform Width | 36 in |
Base Depth | 60 in |
Bottom Width | 38 in |
Step Width | 36 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 60 in, Bottom Width 38 in, Platform Depth 48 in, Platform Width 36 in, Overall Height 5 ft 9 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 3, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes Lockstep and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Pear Quick Link, 1/2 in., 1936 lb. (P-120-GS)
- LITTLE GIANT Platform Truck, 60x30, With Floor Lock (NBB-3060-9PNFL)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 13 ft, Fiberglass, 375 lb Load Capacity (FXC1208)
- LIFT-ALL Corner Protector, Plastic, For Tie Down (CG)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2460)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3672)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- BALLYMORE Rolling Work Platform, Steel, Dual, 30 In.H (DEP3-2436)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- COTTERMAN Work Platform, Rolling, Steel, 20 In H (2WP3648A3B8AC1P6)
- Ballymore Rolling Work Platforms