Shop All Personnel Lifts
Ballymore
Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 10 in Max. Work Height
Mfr # PS-12
Zoro # G6683174
product price: $9,358.99
/ea
Item requires special delivery charges. A $1,425.00 per item surcharge will be applied.
$9,358.99
Free 30-Day Returns
Key Features
- Drive Push-Around
- Power Source Battery
- Load Capacity 650 lb
- Closed Height 7 ft 10 in
- Max. Work Height 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # PS-12
- Zoro # G6683174
- Country of Origin China
- Category Personnel Lifts
Dimensions
Closed Height | 7 ft 10 in |
Max. Work Height | 18 ft |
Overall Length | 54 in |
Max. Platform Height | 12 ft 2 in |
Stowed Height | 94 in |
Caster Dia. | 6 in |
Overall Width | 42 in |
Handrail Height | 42 in |
Platform Width | 29 in |
Manufacturers Warranty Length | 1 yr |
Platform Depth | 17 in |
Overall Height | 216" |
Description
Personnel Lift, Drive Push-Around, Power Source Battery, Load Capacity 650 lb, Closed Height 7 ft 10 in, Max. Work Height 18 ft, Platform Extension 146 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 54 in, Overall Width 42 in, Platform Depth 17 in, Platform Width 29 in, Max. Platform Height 12 ft 2 in, Handrail Height 42 in, Stowed Height 94 in, Casters (2) Rigid, (2) Swivel, Caster Dia. 6 in, Ground Clearance 6 in, Batteries Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- CAMPBELL CHAIN & FITTINGS GX Structural Short Leg Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6423108)
- ZORO SELECT Clevis, 2 Ton (MH22MW6801G)
- LIFT-ALL Sling, Wire Rope, 20 Ft L, Vert Cap 1300 lb (14IEEX20)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 1 in Max. Work Height (DMSL-10)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height (DMSL-26)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 5 ft 10 in Max. Work Height (MSL-10)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- Ballymore Personnel Lifts