Shop All Personnel Lifts
Ballymore
Personnel Lift, Push-Around Drive, 6 ft 6 in Max. Work Height
Mfr # MR-20-DC
Zoro # G6683165
product price: $11,908.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
$11,908.99
Free 30-Day Returns
Key Features
- Drive Push-Around
- Power Source 12 V DC battery
- Load Capacity 500 lb
- Closed Height 6 ft 6 in
- Max. Work Height 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # MR-20-DC
- Zoro # G6683165
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Closed Height | 6 ft 6 in |
Max. Work Height | 25 ft |
Overall Length | 75 in |
Overall Width | 32 in |
Stowed Height | 78 in |
Platform Depth | 28 in |
Manufacturers Warranty Length | 1 yr |
Max. Platform Height | 19 ft 3 in |
Platform Width | 36 in |
Caster Dia. | 8 in |
Handrail Height | 42 in |
Overall Height | 300" |
Description
Personnel Lift, Drive Push-Around, Power Source 12 V DC battery, Load Capacity 500 lb, Closed Height 6 ft 6 in, Max. Work Height 25 ft, Outrigger Footprint L 75 in, Outrigger Footprint W 76 in, Overall Length 75 in, Overall Width 32 in, Platform Depth 28 in, Platform Width 36 in, Max. Platform Height 19 ft 3 in, Handrail Height 42 in, Stowed Height 78 in, Casters (2) Rigid, (2) Swivel, Caster Dia. 8 in, Ground Clearance 8 in, Batteries Included Yes, Gross Vehicle Weight 1,130 lb, Standards ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 1/8 in Max Cable Size, 685 lb Max Load, Zinc Plated (00258-1/8-C)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x8ft., 6400lb (EEF2-902P)
- SHEPHERD CASTER 1-7/16" X 1-11/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 150 lb (C0014273TZ-POL01(KK))
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Blue) (PRS7-10)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 1 in Max. Work Height (DMSL-10)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 5 ft 10 in Max. Work Height (MSL-10)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- Ballymore Personnel Lifts