Shop All Personnel Lifts
Ballymore
Personnel Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 9 in Max. Work Height
Mfr # MR-24-AC
Zoro # G2286411
product price: $14,118.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,118.99
Free 30-Day Returns
Key Features
- Overall Height 360"
- Overall Length 75 in
- Overall Width 32 in
- Material Steel
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # MR-24-AC
- Zoro # G2286411
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Height | 360" |
Overall Length | 75 in |
Overall Width | 32 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 36 in |
Max. Platform Height | 23 ft 8 in |
Platform Depth | 28 in |
Handrail Height | 42 in |
Closed Height | 6 ft 9 in |
Caster Dia. | 8 in |
Max. Work Height | 30 ft |
Stowed Height | 81 in |
Description
Personnel Lift, Drive Push-Around, Power Source 120 V AC Power, Load Capacity 500 lb, Closed Height 6 ft 9 in, Max. Work Height 30 ft, Outrigger Footprint L 75 in, Outrigger Footprint W 76 in, Overall Length 75 in, Overall Width 32 in, Platform Depth 28 in, Platform Width 36 in, Max. Platform Height 23 ft 8 in, Handrail Height 42 in, Stowed Height 81 in, Casters (2) Rigid, (2) Swivel, Caster Dia. 8 in, Drive Wheel 1200 lb, Ground Clearance 75 in, Gross Vehicle Weight 8 in, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING Badger Manual Hoist 0.5t-15'Lift-13'Drop with Overload Kit (CB005-15-13ZV)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- BETA Sheet Metal Tool Cart, 3 Shelves (049000112)
- CASTERHQ 5"x2" Swivel Caster W/ Brake, Maroon on Gray Polyurethane on Poly (CH-5020PROTLB)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 5 ft 10 in Max. Work Height (MSL-10)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height (DMSL-19)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height (DMSL-26)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- Ballymore Personnel Lifts