Shop All Forklift Accessories
Ballymore
Liftable Work Pltfrm, Fork Lft, Stl, 6 In H
Mfr # FD-O-C-KD
Zoro # G2301951
original price:
$896.99
5% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$851.99
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Overall Width 36"
- Handrail Height 42 in
- For Use With Most Fork Lifts
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # FD-O-C-KD
- Zoro # G2301951
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 66 in |
Overall Width | 36" |
Handrail Height | 42 in |
Platform Width | 36 in |
Base Length | 36 in |
Base Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Platform Length | 36 in |
Caster Dia. | 4 in |
Fork Pocket Size | 2 in H x 7 in W |
Compatible Fork Width | 7 in |
Compatible Fork Height | 2 in |
Compatible Fork Length | 36 in |
Description
Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Compatible Fork Height 2 in, Compatible Fork Width 7 in, Compatible Fork Length 36 in, Tread Type Solid, Assembly Status Unassembled, Platform Length 36 in, Platform Width 36 in, Handrail Height 42 in, Overall Height 66 in, Number of Guard Rails 4, Door Type Single, Caster Configuration (1) Swivel, Caster Dia. 4 in, Caster Material Polyolefin, Color Orange, Finish Powder Coated, Manufacturers Warranty Length 1 yr, Standards ANSI B56.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Podium Gate, Aluminum Material (AC63)
- DAYTON Caster Wheel (18-11)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-TTL20S314-SSS)
- DURHAM MFG Stock cart, 2 shelf, 1 drawer, worksurface, 1200 lbs capacity (RSC-2436-2-1DR-95)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-48-C-KD)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-SU)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-KD)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-48-C-SU)
- TOTAL SOURCE WHEEL CYLINDER FORKLIFT PARTS AND ACCESSORY (TSA/HY1337622)
- AFTERMARKET X7 One 1 Ignition Switch Key Fits Nissan Forklift Truck Fork Lift Equipment (ELI80-0142)
- VESTIL Forged Steel Forks 4K, 42", PR (F4-1.50-42)
- Ballymore Lifting Trucks