Shop All Forklift Accessories
Ballymore
Liftable Work Pltfrm, Fork Lft, Stl, 6 In H
Mfr # FD-48-C-SU
Zoro # G2297289
product price: $645.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
$645.99
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Overall Width 36"
- Handrail Height 42 in
- For Use With Most Fork Lifts
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # FD-48-C-SU
- Zoro # G2297289
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 66 in |
Overall Width | 36" |
Handrail Height | 42 in |
Platform Length | 48 in |
Manufacturers Warranty Length | 1 yr |
Base Length | 48 in |
Base Width | 36 in |
Platform Width | 48 in |
Caster Dia. | 4 in |
Fork Pocket Size | 2 in H x 7 in W |
Compatible Fork Height | 2 in |
Compatible Fork Width | 7 in |
Compatible Fork Length | 48 in |
Description
Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Compatible Fork Height 2 in, Compatible Fork Width 7 in, Compatible Fork Length 48 in, Tread Type Solid, Assembly Status Assembled, Platform Length 36 in, Platform Width 48 in, Handrail Height 42 in, Overall Height 66 in, Number of Guard Rails 4, Door Type Single, Caster Configuration (1) Swivel, Caster Dia. 4 in, Caster Material Polyolefin, Color Orange, Finish Powder Coated, Manufacturers Warranty Length 1 yr, Standards ANSI B56.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Safety Aluminum Step Ladder - 4 Step (10410BA)
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/4 in, 970 lb. (HTH 82X60/20-60K)
- MAGLINER Hand Truck, 4 Wheel, Load Cap 200 Lb (STK8AA1)
- CHASE Swinging Dr, 8x6 ft, Forest Green, PVC, PR (AIR2007296FGR)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-O-C-KD)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-48-C-KD)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-SU)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-KD)
- CALDWELL Reach Over Forklift Boom, 4000 Lb (ROB-40)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-6-30)
- FIELD TUFF Fork Ball Mount 4 (FTF-01FBMA)
- Ballymore Forklift Accessories