Shop All Forklift Accessories
Ballymore
Liftable Work Pltfrm, Fork Lft, Stl, 6 In H
Mfr # FD-48-C-KD
Zoro # G2293737
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Overall Width 36"
- Handrail Height 42 in
- For Use With Most Fork Lifts
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # FD-48-C-KD
- Zoro # G2293737
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 66 in |
Overall Width | 36" |
Handrail Height | 42 in |
Platform Length | 48 in |
Fork Pocket Size | 2 in H x 7 in W |
Manufacturers Warranty Length | 1 yr |
Base Width | 36 in |
Base Length | 48 in |
Platform Width | 48 in |
Caster Dia. | 4 in |
Compatible Fork Width | 7 in |
Compatible Fork Length | 48 in |
Compatible Fork Height | 2 in |
Description
Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Compatible Fork Height 2 in, Compatible Fork Width 7 in, Compatible Fork Length 48 in, Tread Type Solid, Assembly Status Unassembled, Platform Length 36 in, Platform Width 48 in, Handrail Height 42 in, Overall Height 66 in, Number of Guard Rails 4, Door Type Single, Caster Configuration (1) Swivel, Caster Dia. 4 in, Caster Material Polyolefin, Color Orange, Finish Powder Coated, Manufacturers Warranty Length 1 yr, Standards ANSI B56.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Ace-Tuf Wheel 10X2.75 3/4Bb (W-10-AT-3/4)
- MILWAUKEE HAND TRUCKS Delivery Cylinder Truck, 10", Solid Tire (DC40763)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK8)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6712)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-KD)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-SU)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-O-C-KD)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-48-C-SU)
- AFTERMARKET 1FA33B6620019 34 TCM 1934 x 1612 Forklift Radiator fits Several Models (CSO90-0101)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- AFTERMARKET Forklift Radiator (1A19126)
- Ballymore Forklift Accessories