Shop All Forklift Accessories
Ballymore
Liftable Work Pltfrm, Fork Lft, Stl, 6 In H
Mfr # FD-40-48-SU
Zoro # G3327521
product price: $633.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$633.99
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Overall Width 48"
- Handrail Height 42 in
- For Use With Most Fork Lifts
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # FD-40-48-SU
- Zoro # G3327521
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 66 in |
Overall Width | 48" |
Handrail Height | 42 in |
Platform Length | 40 in |
Fork Pocket Size | 2 in H x 7 in W |
Caster Dia. | 4 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 40 in |
Base Width | 48 in |
Base Length | 40 in |
Compatible Fork Width | 7 in |
Compatible Fork Length | 40 in |
Compatible Fork Height | 2 in |
Description
Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Compatible Fork Height 2 in, Compatible Fork Width 7 in, Compatible Fork Length 40 in, Tread Type Solid, Assembly Status Assembled, Platform Length 48 in, Platform Width 40 in, Handrail Height 42 in, Overall Height 66 in, Number of Guard Rails 4, Door Type Single, Caster Configuration (1) Swivel, Caster Dia. 4 in, Caster Material Polyolefin, Color Orange, Finish Powder Coated, Manufacturers Warranty Length 1 yr, Standards ANSI B56.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Roller (P21S-PRP040R-14-TB)
- DURASTAR Caster; 6x2 Swvl Fork, Kingpinless; 6x2 Heavy Duty Polyurethane Wheel, (40CS620HU63X-03)
- LDS INDUSTRIES ShopSol Hard Floor Casters (1010243)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP500DAV Tele-Pro Davit Cranes (OZWALL2-TP)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-KD)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-O-C-KD)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-48-C-SU)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-48-C-KD)
- IDEAL WAREHOUSE INNOVATIONS Interior Traffic Lights, Plastic, Black (60-5412-U)
- ABRAMS Square Shape Fork Lift Safety Light - Blue (FSL-BS)
- VESTIL FORK TIP PROTECTOR THICK YELLOW, PR (FPU-TK-45-YL)
- Ballymore Forklifts & Attachments