Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore Tilt & Roll 5-Step Gray Steel Cal/OSHA Compliant Rolling Safety Ladder
Mfr # 324HL5NSCALO
Zoro # G911564285
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324HL5NSCALO
- Zoro # G911564285
- Country of Origin United States
- Category Rolling Ladders
Description
Use this Ballymore Tilt & Roll 5-step Cal/OSHA compliant gray steel rolling safety ladder with 42'' handrail and straddle base to provide your staff with a safe and versatile vertical access solution. This ladder features an optimally balanced design that allows it to be easily tilted and rolled on the 2 4'' casters. The sturdy steel frame is built to last and has a weight capacity of 450 lb. The sleek and resilient gray powder-coated finish provides resistance to scratching water and chemical corrosion and weathering to ensure this unit is prepared to endure the demands of repeated use in your establishment.This ladder has 5 24'' wide steps with a perforated tread that allows water to pass through and provides traction to ensure safety. The high handrails also contribute to the ladder's safe design. Additionally extra room is provided on the ladder's spacious 20'' deep top step to ensure user comfort and safety while an integrated work platform allows users to keep work materials on hand. This unit ships unassembled.Overall Dimensions:Base Width: 26''Base Depth: 50''Height: 83''Step Width: 24''Top Step Depth: 20''Top Step Height: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 800 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4ZY98)
- PLASTICS R UNIQUE Parking Wheel Chock, Plastic, Blue (PWC-BL)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 1100 lb. Cap, Steel, 3 PU Rollers (PAKRM03)
- VESTIL Steel Truck Dockplate, 2475 lb., 48 x 60 (SE-4860)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A3E10B4W5C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4C1P6)
- BALLYMORE 49 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2SHG)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103244-D4)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps (WA-063221P)
- BALLYMORE 123 in H Steel All Direction Ladder, 9 Steps, 450 lb Load Capacity (Nav-9RS)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8D3C1P6)
- Ballymore Industrial Ladders Ladders