Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore Tilt & Roll 5-Step Aluminum Cal/OSHA Compliant Rolling Safety Ladder
Mfr # 324A5SH30TRCALO
Zoro # G011564291
product price: $2,202.99
/ea
Free Shipping & Returns
$2,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324A5SH30TRCALO
- Zoro # G011564291
- Country of Origin United States
- Category Rolling Ladders
Description
Use this Ballymore Tilt & Roll 5-step aluminum Cal/OSHA compliant rolling safety ladder with 42'' handrail and 24'' wide steps to provide your staff with a safe and versatile vertical access solution. This ladder features an optimally balanced design that allows it to be easily tilted and rolled on two 4'' casters. light weight yet strong the durable aluminum frame is built to last with industrial-grade welds and has a weight capacity of 350 lb. The frame's light weight design makes it ideal for use in applications where portability is a must including libraries hospitals banks and wash-down operations. It's also non-magnetic non-sparking and paint-free making it safe for use in the food and pharmaceutical industries.This Cal/OSHA compliant ladder has 5 wide 24'' steps with a solid ribbed tread to provide traction and ensure secure footing. Spanning the length of the unit on both sides the 42'' high handrails also contribute to the ladder's safe design. Additionally extra room is provided on the ladder's 10'' deep top step so users can enjoy a productive and safe range of movement while performing tasks like shelving or washing.Overall Dimensions:Base Width: 30''Base Depth: 37''Height: 77 1/2''Step Width: 24''Top Step Depth: 10''Top Step Height: 47 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W311)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083221P)
- DUALVEE Eccentric Journal, 0.563" Hex, 3/8-24 (MJX2A)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A2E10B4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4D3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4C1P6)
- COTTERMAN 60 in H Aluminum Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3TA18A3E10B8C50P6)
- TRI-ARC Rolling Ladder, All-Terrain, 11-Step (KDRF111166)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-42)
- Ballymore Industrial Ladders Ladders