Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore TA-5-24 5-Step Gray Steel 59-Degree Slope Rolling Truck / Dock Access Ladder Rect
Mfr # 324TA524
Zoro # G911564254
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324TA524
- Zoro # G911564254
- Country of Origin United States
- Category Rolling Ladders
Description
Ensure the safety of employees working on your operations and stock teams with the help of this Ballymore TA-5-24 5-step gray steel 59-degree slope rolling truck / dock access ladder with 24'' wide steps. This ladder is designed to provide a safe and convenient portable access solution to trucks and loading docks. It features a 59-degree ladder slope that makes climbing and descending easier and is especially helpful when carrying shipments. The base of the rugged heavy-duty frame is constructed of 2'' x 1'' rectangular steel tubing providing exceptional integrity to withstand the rigors of continual industrial use. The frame has a sleek and resilient gray powder-coated finish making it highly resistant to scratching water and chemical corrosion and weathering.This truck / dock access ladder is equipped with 2 impressive 10'' rubber wheels that allow it to be effortlessly tilted and rolled like a wheelbarrow wherever you need it and it will easily transition between any outdoor or indoor surfaces. The ladder has 5 24'' wide steps with heavy-duty serrated grating tread that ensures optimal slip resistance and water drainage making it ideal for use outdoors in all weather conditions. The high handles also help to ensure safe ascending and descending. This unit is built without a rear guardrail to ensure users can easily walk through the rear. It also comes with a snap chain to restrict access as needed.Overall Dimensions:Base Width: 32''Base Depth: 53''Height: 80''Step Width: 24''Top Step Depth: 21''Top Step Height: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON End Chain Hoist Ring (GGS_57004)
- ZORO SELECT Pallet Jack, 5000 lbs. Load Capacity (12U125)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE95)
- KONG USA Futura Hand, Left (87600FY4SKK)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115246-Y)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 600 lb Load Capacity (KDHS107242)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R1820A3E24B4C1P6)
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242-XR)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E30B4C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A3E24B4W5C1P6)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E10B4W5C1P3)
- Ballymore Industrial Ladders Ladders