Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore SS420 4-Step Stainless Steel Rolling Ladder
Mfr # 324SS420
Zoro # G211514430
Free Shipping & Returns
$1,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SS420
- Zoro # G211514430
- Country of Origin United States
- Category Rolling Ladders
Description
Constructed of type 304 stainless steel this Ballymore SS420 4-step stainless steel rolling ladder with spring loaded casters and handrails provides a vertical access solution ideal for use in wet and corrosive environments. The bead-blasted finish also helps to hide unsightly scratches to maintain a sleek professional appearance. The ladder has 4 16'' wide steps with perforated tread that provides traction and drainage to ensure safe use even in wet environments like washdown operations.To ensure a safe ascent and immobility while working the ladder features clever spring-loaded casters that retract under the weight of the user when ascent begins and remains secure in position thereafter thanks to a set of non-marring floor caps on the legs. Constructed with stainless steel forks and stems are carbon steel springs the casters are durable resistant to shock and provide mobility to allow the ladder to be effortlessly transported. Reliable handrails also help to ensure safe ascending and descending as they provide continuous holding points along the length of the climb. Additionally the 14'' deep top step provides ample room to further ensure user comfort safety and mobility while working.Overall Dimensions:Base Width: 20''Base Depth: 38''Height: 73''Step Width: 16''Step Depth: 10''Top Step Depth: 14''Top Step Height: 40''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 6' - 4-ply (EE4-902-06-T4)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 10,000 lb., Manual (OZ5BCA)
- DURASTAR Caster; 5x1 Swvl Fork, Side Lock Brake; 5x1 Polyolefin Wheel, Black; 7 (06SL510PO81B-74)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A2E30B4C1P6)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH626P)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R3232A1E20B4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E10B4AC1P6)
- TRI-ARC 186 in H Steel Configurable Rolling Ladder, 15 Steps, 450 lb Load Capacity (UKDEC115246)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123228R)
- Ballymore Industrial Ladders Rolling Ladders