Shop All Step Stools
Ballymore Industrial Ladders
Ballymore SS2N30 2-Step Stainless Steel Rolling Step Stool
Mfr # 324SS2N30
Zoro # G511514444
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SS2N30
- Zoro # G511514444
- Country of Origin United States
- Category Step Stools
Description
Constructed of type 304 stainless steel this Ballymore SS2N30 2-step stainless steel rolling step stool with spring loaded casters provides a vertical access solution ideal for use in wet and corrosive environments. The bead-blasted finish also helps to hide unsightly scratches to maintain a sleek professional appearance. The ladder has 2 24'' wide steps with perforated tread that provides traction and drainage to ensure safe use even in wet environments like washdown operations.To ensure a safe ascent and immobility while working the ladder features clever spring-loaded casters that retract under the weight of the user when ascent begins and remains secure in position thereafter thanks to a set of non-marring floor caps on the legs. Constructed with stainless steel forks and stems are carbon steel springs the casters are durable resistant to shock and provide mobility to allow the ladder to be effortlessly transported. This unit has a 10'' deep top step.Overall Dimensions:Base Width: 30''Base Depth: 19''Height: 19''Step Width: 24''Step Depth: 10''Top Step Depth: 10''Top Step Height: 19''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-710-UPS)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- US CARGO CONTROL Long Wide Handle Stainless Steel T-304 Ratchet for 2" webbing (RAT50SS)
- US CARGO CONTROL 4" x 30' Red Ratchet Strap w/ Flat Hooks (8530FH-RED)
- WESTWARD 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (44YY25)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- CLINTON Southwestfest Prairie Dog, Yellow, Laminate Step Stool (10-SW)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ59)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver, Standards: ANSI (AY8002)
- WERNER 2-Step Aluminum Step Stool with 300 lb. Load Capacity in Silver/Black (150B)
- VESTIL 17" Steel Rolling Step Stool with 500 lb Capacity, Red (STEP-17-R)
- Ballymore Industrial Ladders Ladders