Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore SS230 2-Step Stainless Steel Rolling Ladder
Mfr # 324SS230
Zoro # G611514429
Free Shipping & Returns
$1,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SS230
- Zoro # G611514429
- Country of Origin United States
- Category Rolling Ladders
Description
Constructed of type 304 stainless steel this Ballymore SS230 2-step stainless steel rolling ladder with spring loaded casters and handrails provides a vertical access solution ideal for use in wet and corrosive environments. The bead-blasted finish also helps to hide unsightly scratches to maintain a sleek professional appearance. The ladder has 2 24'' wide steps with perforated tread that provides traction and drainage to ensure safe use even in wet environments like washdown operations.To ensure a safe ascent and immobility while working the ladder features clever spring-loaded casters that retract under the weight of the user when ascent begins and remains secure in position thereafter thanks to a set of non-marring floor caps on the legs. With a stainless steel stem and fork construction and carbon steel springs the casters are durable resistant to shock and allow the ladder to be transported effortlessly. Reliable handrails also help to ensure safe ascending and descending as they provide continuous holding points along the length of the climb. This unit has a 10'' deep top step.Overall Dimensions:Base Width: 30''Base Depth: 19''Height: 49''Step Width: 24''Step Depth: 10''Top Step Depth: 10''Top Step Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Silver (EE2806TFX8)
- DOUBLE HH Double HH 24182 Lift Arm Level Assembly (146269)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-20)
- TMI Flexible Bulk Roll, Reinforced, 6in, Clear (999-00124)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4AC1P6)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103221P)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E20B8C1P6)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500540246)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps, 300 lb Load Capacity (KDMF102166)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104246-D2)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4D3C1P6)
- Ballymore Industrial Ladders Rolling Ladders