Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore PS-12 18' Battery-Powered Hydraulic Stocking Lift with Cargo Deck - 650 lb.
Mfr # 324PS12
Zoro # G711720898
product price: $16,019.99
/ea
Free Shipping & Returns
$16,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324PS12
- Zoro # G711720898
- Country of Origin China
- Category Personnel Lifts
Description
Ideal for use in retail spaces stock rooms and warehouses this Ballymore PS-12 18' battery-powered hydraulic stocking lift with 32'' x 24'' cargo deck helps maximize productivity and minimize operator strain while stocking in high places. The unit is manually propelled and has easy-to-use controls that require both hands for operation to ensure users remain focused on the task at hand. It lifts a combined operator plus merchandise capacity of up to 450 lb. to an approximate working height of 18'. The 32'' x 24'' cargo deck integrated in front of the standing platform reaches a maximum height of 13'.Running on 1 12V DC AGM battery with a mounted charger included this lift is charged using a standard 110V outlet and can perform over 100 raise and lower cycles between charges ensuring long-lasting use and maximum productivity. A transparent shield protects the operator from impact while the self-closing saloon door gates high guard rails and toe boards also ensure safe operation. An integrated key lock ensures that only authorized users are granted access.This lift is equipped with 2 rigid front casters and 2 rear swivel casters allow it to rolled into position where you need it. Floor locks secure the unit in place eliminating movement during operation. Additionally the unit features a rugged steel construction with a powder-coated finish that makes it ideal for industrial settings and highly resistant to scratching corrosion and weathering.Overall Dimensions:Length: 54''Width: 42''Height: 94''Capacity: 650 lb.Standing Platform Dimensions:Width: 28''Depth: 17''Deck Dimensions:Width: 32''Depth: 24''Maximum Height: 13'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Lifting Magnet, 2500 lb. Cap, 12-1/2" L (RPL-25)
- CHASE Swinging Door, 7 x 6 ft, Cloud Gray, PR (7284RDCGR)
- SUPERWINCH Synthetic Winch Rope (87-42614)
- BIL-JAX Diagonal Cross Brace - Hole End - 36" - 7' L (0010-03-07)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Work Platform - Optional Casters (WP-CA)
- JLG Mobile Stock Picker (10MSP)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height (DMSL-19)
- JLG Personnel Lift, Push-Around Drive, 330 lb Load Capacity, 4 ft 11 in Max. Work Height (EcoLift50)
- Ballymore Industrial Ladders Personnel Lifts