Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore PIP-6-32 6-Step Gray Steel All-Direction Rolling Safety Ladder with 24'' Wide Steps
Mfr # 324PIP632
Zoro # G911564322
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324PIP632
- Zoro # G911564322
- Country of Origin United States
- Category Rolling Ladders
Description
Equip your large commercial space or industrial facility with this Ballymore PIP-6-32 6-step gray steel all-direction rolling safety ladder with 24'' wide steps to provide your staff with a safe reliable and versatile vertical access solution. This ladder features 4 4'' swivel casters that allow it to move in all directions including laterally making it ideal for fitting in tight corners and aisles. The 2 rigid rear casters seamlessly transition between different floor types which is an ideal use for a variety of establishments no matter the style of flooring. Plus an easy-to-use foot pedal-activated lockstep effectively parks the ladder in place to eliminate movement when ascending and working.The ladder's robust solid steel frame has a sleek and resilient gray powder-coated finish that makes it highly resistant to scratching water and chemical corrosion and weathering ensuring that it's prepared to withstand years of continual use in your establishment. For comfortable and safe climbing and descending the ladder has 6 24'' wide steps with perforated tread that allows water to pass through and provides traction to ensure safety. High handrails and a rear guard rail at the top also contribute to the ladder's safe design while a 14'' deep top step provides ample room for user comfort safety and mobility. This unit ships unassembled.Overall Dimensions:Base Width: 32''Base Depth: 49''Height: 93''Step Width: 24''Top Step Depth: 14''Top Step Height: 60''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ1QAT)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RIC-2436-2-95)
- ZORO SELECT Adj. Gantry Crane, Steel, 7ft 7in Inside W (AHS-4-10-14)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 21BF (SG21)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8C2P6)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214XSU)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-400 A2 C7 P5)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105245-D4)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E10B8D3C1P6)
- VESTIL 100 H Steel Warehouse Ladder, 50 deg Grip, 7 Step, 21", 7 in Steps (LAD-7-21-G-EZ)
- TRI-ARC 176 in H Steel All Direction Ladder, 14 Steps, 450 lb Load Capacity (KDAD114246)
- Ballymore Industrial Ladders Rolling Ladders