Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore MSL-10 28'' x 50'' Battery-Powered Compact Scissor Lift Work Platform
Mfr # 324MSL10
Zoro # G711720874
product price: $16,310.99
/ea
Free Shipping & Returns
$16,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324MSL10
- Zoro # G711720874
- Country of Origin China
- Category Personnel Lifts
Description
This Ballymore MSL-10 28'' x 50'' battery-powered compact scissor lift work platform with 16' working height features a compact design that simplifies vertical access in areas like warehouse aisles where space may be limited. For further convenience where mobility is concerned the base of the unit has integrated pockets to allow it to be lifted by a forklift. A set of 4 6'' casters otherwise allows the unit to be pushed where it's needed while floor locks eliminate movement during use.Powered by a 12V DC battery stored in a built-in locking drawer this unit effortlessly lifts a combined operator and equipment load of up to 500 lb. The unit has a safe and spacious 28'' x 50'' platform propelled manually by a simple push-button controller that raises and lowers between 26'' and 9' 10'' reaching an approximate working height up to 16'. To provide simple access while ensuring operator safety the platform has a hinged gate and is equipped with tall guard rails midrails and toe guards.For additional safety the unit features an emergency stop button and an emergency lowering system. Constructed of heavy-duty steel this unit is built tough to easily endure the demands of industrial applications.Overall Dimensions:Length: 57''Width: 30''Height: 77''Capacity: 500 lb.Platform Dimensions:Length: 50''Width: 28''Height: 26'' - 9' 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 3/16" CHAIN, PER FOOT, BLACK (CHAIN-316-PF-BLK)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 36x72 (AF3672-BK)
- DAYTON Festoon Hardware Kit, 1/4 In Wire Rope (33N273)
- CM Grommet (36989)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- VESTIL Work Platform - Optional Casters (WP-CA)
- BIG JOE Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height (J0-118)
- JLG Mobile Elevated Work Platforn (E18MCL)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- Ballymore Industrial Ladders Personnel Lifts