Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore MR-24-AC 500 lb. Two-Person Battery-Powered Hydraulic Telescoping Maintenance Lift
Mfr # 324MR24AC
Zoro # G211720886
product price: $24,166.99
/ea
Free Shipping & Returns
$24,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324MR24AC
- Zoro # G211720886
- Country of Origin China
- Category Personnel Lifts
Description
Provide a safe and versatile vertical access solution for your work crew with this Ballymore MR-24-AC 500 lb. two-person battery-powered hydraulic telescoping maintenance lift with 30' working height - 120V AC. Running on convenient plug-in 120V AC power this unit safely lifts two workers or a maximum weight capacity of 500 lb. to platform heights between 6'7'' and 23' 8'' and an approximate maximum working height of 30'. The unit has a safe and roomy 36'' x 28'' non-slip platform that's fully enclosed by 42'' guard rails midrails and 4'' toe boards. At the base a built-in ladder with handles and anti-skid rungs provides safe access to the platform.With a compact base frame quipped with 4 8'' non-marking casters this unit can be easily rolled where you need it with the help of the large handles. Self-storing outriggers extend outward from the base to provide optimal stability while leveling jacks secure the unit to the ground eliminating movement and compensating for uneven surfaces. For convenient storage the unit's rails fold down and out of the way allowing it to roll easily through a standard doorway. Additionally the unit's rugged steel construction ensures that it's suitable for use in indoor and outdoor applications and that it provides safe and long-lasting use in your operation.Overall Dimensions:Base Length: 65''Base Width: 32''Height: 6' 4''Guard Rail Height: 42''Capacity: 500 lb.Platform Dimensions:Width: 36''Depth: 28''Height: 6' 7'' - 23' 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Roller Fairlead (87-12911)
- JR PRODUCTS JR Products GSNI-5000-20 Gas Spring - 10" EXT, 20 lbs. (GSNI-5000-20)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (5VT74)
- ZORO SELECT Dust Cover (D124)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- JLG Mobile Stock Picker (10MSP)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height (DMSL-26)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 6000 LB MIDRISE SCISSOR LIFT (ATEATTD-6MR-FPD)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- Ballymore Industrial Ladders Personnel Lifts