Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore M-2000 Series 5-Step Gray Steel Cal/OSHA Compliant Rolling Safety Ladder
Mfr # 324052414CALO
Zoro # G411564334
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324052414CALO
- Zoro # G411564334
- Country of Origin United States
- Category Rolling Ladders
Description
Equip your large commercial space or industrial facility with this Ballymore M-2000 Series 5-step gray steel Cal/OSHA compliant rolling safety ladder with 42'' handrail and 16'' wide steps to provide your staff with a safe and reliable vertical access solution. The 24'' wide base is equipped with a set of 4 4'' heavy-duty ball-bearing casters with dust covers making it easy to move this safety ladder wherever it's needed to complete work projects safely and efficiently. For the ultimate support the ladder's rigid steel frame boasts 1'' OD tubing and has a weight capacity of 450 lb. The dual foot pedal lockstep allows you to use your foot to park the ladder before ascending while the 42'' high handrails and wide steps facilitate a safe ascent.This unit is Cal/OSHA compliant and has 5 16'' wide steps with perforated tread that allows water to pass through and provides traction to prevent slipping. The 14'' deep top step provides additional room for safe working. The ladder's steel frame is finished with a sleek gray powder coating to ensure a resilient long-lasting surface that is highly resistant to scratching water and chemical corrosion and weathering. This ladder ships unassembled.Overall Dimensions:Base Width: 24''Base Depth: 43''Height: 83''Step Width: 16''Top Step Depth: 14''Top Step Height: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 118" - CAP: 2200 LBS (SFH22-118)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2602DTX14)
- CROSBY Eye Hook, Carbon Steel, 10,000 lb., Red (1022260)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8 (21VG49)
- TRI-ARC 66 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (KDTF103166)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8C1P6)
- TRI-ARC 156 in H Steel Stock Picking Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSP112242)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A3E30B4C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A6E10B3C1P6)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDEC103242)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318P)
- Ballymore Industrial Ladders Rolling Ladders