Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore Fold & Store 5-Step Gray Steel Cal/OSHA Compliant Folding Rolling Safety Ladder
Mfr # 324FAWL5CALO
Zoro # G811564156
product price: $1,217.99
/ea
Free Shipping & Returns
$1,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324FAWL5CALO
- Zoro # G811564156
- Country of Origin United States
- Category Rolling Ladders
Description
Complete projects quickly and more efficiently in your business or commercial facility with the help of this Ballymore Fold & Store 5-step Cal/OSHA compliant gray steel folding rolling safety ladder. This Fold & Store ladder features a folding mobile design that allows for simple transportation and space-saving storage. Thanks to the large 42'' high handrails and the impressive 10'' rubber wheels the ladder offers effortless maneuverability allowing it to be tilted and rolled wherever you need it to go without folding it! Plus the ladder has a durable steel frame with a sleek gray powder-coated finish to resist scratching water and chemical corrosion and weathering.This Cal/OSHA compliant ladder has 5 16'' wide steps with a perforated tread that allows water to pass through and provides traction to ensure safety. The 14'' deep top step provides additional room for safe working making it ideal for applications in large commercial spaces and a variety of industrial facilities such as storage facilities and distribution centers. The unit ships unassembled.Overall Dimensions:Base Width: 30''Base Depth: 46''Height: 83''Step Width: 16''Top Step Depth: 14''Top Step Height: 50''Handrail Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 150 ft., 6900 lb., Self Colored (5010813)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton "E" Clamp (6507031)
- INDUSCO Chain, 3/16"x 250ft.Pail Zppc (23100231)
- DURASTAR Caster; 2x7/8 Swvl Fork; 2x7/8 Hard Rubber Wheel, Black; Plain Bore; (10CS278HR80B)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N2630A3E20B3C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A2E10B4W4C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C1P6)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (ST-200 A2 C1 P5)
- TRI-ARC 96 in H Steel Tilt and Roll Ladder, 6 Steps, 450 lb Load Capacity (KDTF106166)
- BALLYMORE Rolling Ladder, 30" H x 14" D Platform (WLAR003246)
- Ballymore Industrial Ladders Ladders