No Product Image Available

Ballymore Industrial Ladders

Ballymore FD-O-C 36'' x 36'' Heavy-Duty Steel Forklift Maintenance Platform Rect


product price: $973.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Ballymore FD-O-C 36'' x 36'' heavy-duty steel forklift maintenance platform features pockets with 2'' wide x 7'' long openings that receive standard forks so you can turn your fork truck into a lift that will accommodate personnel. The unit's 1000 lb. capacity allows to safely accommodate personnel along with tools equipment or merchandise. The 4 4'' swivel casters make it easy to position the unit to prepare for lifting.The spacious 36'' x 36'' platform features 42'' high guard rails and midrails non-skid tread and 4'' high toe boards to ensure safe use. The unit also has a steel mesh mast that shields personnel from incoming objects while maintaining full visibility. A steel safety chain secures the platform to the mast. Additionally the unit's rugged steel construction and power-coated safety orange finish make it ideal for use in industrial applications and highly resistant to scratching corrosion and weathering.Overall Dimensions:Length: 36''Width: 36''Height: 52''Guard Rail Height: 42''Capacity: 1000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.