Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore Electric Order Picker / Merchandise Lift REBEL-10
Mfr # 324REBEL10
Zoro # G211720893
product price: $30,192.99
/ea
Free Shipping & Returns
$30,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324REBEL10
- Zoro # G211720893
- Country of Origin United States
- Category Personnel Lifts
Description
Make accessing hard-to-reach areas to stock inventory with this Ballymore electric order picker / merchandise lift REBEL-10. The adjustable shelf has a lift capacity of 200 lb. while the standing platform can hold 300 lb. and the load deck can hold 250 lb. It's versatile to hold what you need as you work and decrease travel time and downtime between work areas with its 3 mph travel time and high visibility orange color for safety.This lift is also operated by a key control so you can ensure only those with a key have access to it. Reaching a maximum lift height of 116'' this lift provides a work height of up to 16 ft. It runs on 2 12V batteries and has a 110V battery charge built in. Ensuring safety this lift meets ANSI safety standards.Ideal for large warehouses or DC centers no hydraulic fluid or oil is needed as lift is all electric. The lift elevates the worker and the shelf for better visibility to make stocking and de-stocking operations more efficient. The maximum occupancy is 1 person and the deck rails and strong saloon-style doors will provide extra security around the platform. The lift's bright orange colors provides added safety and the additional Turtle Drive Mode ensures responsible driving when the lift is in the raised position.Overall Dimensions:Length: 62''Width: 30''Height: 58''Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue (G13-BLX-RLE-4HNN)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK))
- BAL BAL 28010 X-Chock Tire Locking Chock - Single (28010)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height (DMSL-26)
- VESTIL Work Platform (WP-4848)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- Ballymore Industrial Ladders Personnel Lifts