Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore DSL-45 44'' x 104'' Battery-Powered Drivable Compact Scissor Lift
Mfr # 324DSL45
Zoro # G911720896
product price: $137,720.99
/ea
Free Shipping & Returns
$137,720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324DSL45
- Zoro # G911720896
- Country of Origin China
- Category Personnel Lifts
Description
Maximize productivity and minimize operator strain when working in hard-to-reach areas with this Ballymore DSL-45 44'' x 104'' battery-powered drivable compact scissor lift. Powered by 4 12V batteries this unit lifts and drives two workers or a maximum weight capacity of 500 lb. to platform heights between 58'' and 45' reaching an approximate working height of 51'. The unit has a safe and spacious 104'' x 44'' platform and a 36'' long roll-out cantilevered platform that extends access to machinery and equipment. The platform's high guard rails and self-locking gate ensure operator safety.This drivable lift has easy-to-use controls to further ensure safe operation including an emergency stop button and an emergency lowering system. The lift's high gradeability and rugged oversized wheels with a 0-degree turn radius allow for smooth driving and superior maneuverability on a variety of indoor and outdoor surfaces. For maximum efficiency the lift is drivable at full platform height. Additionally the base of the lift has built-in pockets to allow it to be transported by fork truck.Overall Dimensions:Base Length: 112''Base Width: 55''Height: 102''Capacity: 500 lb.Platform Dimensions:Length: 104''Width: 44''Height: 58'' - 45'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 48"L x 24"W x 34"H (ERBST24486PH)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-750-14)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Cable Thimbles 5PK (71987)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- JLG Personnel Lift, Push-Around Drive, 330 lb Load Capacity, 4 ft 11 in Max. Work Height (EcoLift50)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height (DMSL-19)
- BIG JOE Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height (J0-118)
- VESTIL Work Platform (WP-4848)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- Ballymore Industrial Ladders Personnel Lifts