Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore DMSL-26 32'' x 90'' Battery-Powered Drivable Compact Scissor Lift
Mfr # 324DMSL26
Zoro # G611720899
product price: $44,330.99
/ea
Free Shipping & Returns
$44,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324DMSL26
- Zoro # G611720899
- Country of Origin China
- Category Personnel Lifts
Description
Maximize productivity and minimize operator strain when working in hard-to-reach areas with this Ballymore DMSL-26 32'' x 90'' battery-powered drivable compact scissor lift. Powered by 4 6V batteries this unit lifts and drives two workers or a maximum weight capacity of 500 lb. to platform heights between 48'' and 26' reaching an approximate working height of 32'. The unit has a safe and spacious 90'' x 32'' platform and a 36'' long roll-out cantilevered platform that extends access to machinery and equipment. The platform's high guard rails and self-locking gate ensure operator safety.This drivable lift has easy-to-use controls to further ensure safe operation including an emergency stop button and an emergency lowering system. The lift's high gradeability and rugged oversized wheels with a 0-degree turn radius allow for smooth driving and superior maneuverability on a variety of indoor and outdoor surfaces. For maximum efficiency the lift is drivable at full platform height. Additionally the base of the lift has built-in pockets to allow it to be transported by fork truck.Overall Dimensions:Base Length: 98''Base Width: 32''Height: 92''Capacity: 500 lb.Platform Dimensions:Length: 90''Width: 32''Height: 48'' - 26'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Flipper Kit for Bauer Rung Locks (06050)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Canvas, 40 In.L (G16-CCW-PMA-3UNN)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- DAYTON Festoon Support Bracket Clip, C-Track (33N239)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 1 in Max. Work Height (DMSL-10)
- VESTIL Work Platform (WP-4848)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height (DMSL-26)
- Ballymore Industrial Ladders Personnel Lifts