Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore DMSL-12 28'' x 50'' Battery-Powered Drivable Compact Scissor Lift
Mfr # 324DMSL12
Zoro # G911720889
product price: $36,576.99
/ea
Free Shipping & Returns
$36,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324DMSL12
- Zoro # G911720889
- Country of Origin China
- Category Personnel Lifts
Description
Maximize productivity and minimize operator strain when working in hard-to-reach areas with this Ballymore DMSL-12 28'' x 50'' battery-powered drivable compact scissor lift. Powered by 2 12V batteries this unit lifts and drives one operator and a maximum weight capacity of 500 lb. to platform heights between 36'' and 12' reaching an approximate working height of 18'. The unit has a safe and spacious 50'' x 28'' platform and a 22'' long roll-out cantilevered platform that extends access to machinery and equipment. The platform's high guard rails and self-locking gate ensure operator safety.This drivable lift has easy-to-use controls to further ensure safe operation including an emergency stop button and an emergency lowering system. The lift's high gradeability and rugged oversized wheels with a 0-degree turn radius allow for smooth driving and superior maneuverability on a variety of indoor and outdoor surfaces. For maximum efficiency the lift is drivable at full platform height. Additionally the base of the lift has built-in pockets to allow it to be transported by fork truck.Overall Dimensions:Base Length: 57''Base Width: 30''Height: 80''Capacity: 500 lb.Platform Dimensions:Length: 50''Width: 28''Height: 36'' - 12'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft Hoist Lift (JLP-300A-5)
- DAYTON Wheel (47-14)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Work Platform - Optional Casters (WP-CA)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 6000 LB MIDRISE SCISSOR LIFT (ATEATTD-6MR-FPD)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 1 in Max. Work Height (DMSL-10)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height (DMSL-26)
- Ballymore Industrial Ladders Personnel Lifts