Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore BMML-9 Battery-Powered Compact Merchandise Lift
Mfr # 324BMML9
Zoro # G411720877
product price: $12,322.99
/ea
Free Shipping & Returns
$12,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324BMML9
- Zoro # G411720877
- Country of Origin China
- Category Personnel Lifts
Description
This Ballymore BMML-9 battery-powered compact merchandise lift features a compact design that makes it easy to access hard-to-reach areas to stock inventory in tight aisles and other areas where space is limited. Built-in push handles and a set of 4 casters including 2 2'' locking swivel casters and 2 2'' rigid casters allow the unit to be easily rolled wherever it's needed and also ensure that it remains stationary during use. Powered by a 12V battery the unit easily lifts a combined operator and equipment load of up to 500 lb. to a maximum platform height of 5' 10''. The product shelf reaches a maximum height of 9' 2''.The unit has a spacious and comfortable 23 1/2'' x 26'' standing platform propelled manually by a simple push-button controller that raises and lowers between 13'' and 5' 10''. The 25'' x 17'' product shelf holds up to 150 lb. of merchandise and has an attached lip to prevent packages from falling. To provide simple access while ensuring operator safety the platform has a self-closing saloon door and is equipped with tall guard rails midrails and toe guards.For additional safety and optimal control the unit has a 3-button safety control panel including a manual lowering valve and an emergency kill switch and it also includes a limit switch that prevents the lift from ascending if the casters aren't locked. Additionally the unit's durable steel construction and bright yellow powder-coated finish make it durable easy to spot and impervious to scratching water and chemical corrosion and weathering.Overall Dimensions:Length: 53''Width: 26''Height: 55''Capacity: 500 lb.Platform Dimensions:Width: 23 1/2''Depth: 26''Height: 13'' - 5' 10''Shelf Dimensions:Width: 25''Depth: 17''Height: 9' 2''Capacity: 150 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 72 INCHES BLACK (VDKR-6-TB-BK)
- ZORO SELECT Caster Brake Kit, Grip Lock, 4 In (1NWR8)
- FAIRBANKS Casters, Polyolefin Swivel, 8" (N22-8-PDR)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 6000 LB MIDRISE SCISSOR LIFT (ATEATTD-6MR-FPD)
- Ballymore Industrial Ladders Personnel Lifts