No Product Image Available

Ballymore Industrial Ladders

Ballymore BL-C14 Single-Person Manually Propelled Maintenance Lift


product price: $9,891.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a safe and versatile way for your crew members to access hard-to-reach areas with this Ballymore BL-C14 single-person manually propelled maintenance lift with cantilevered platform and 20' working height. Manually propelled with an easy-to-use hydraulic hand pump this unit lifts up to 300 lb. to an approximate working height of 21'. The unit has a safe and comfortable 20'' x 64'' cantilevered aluminum platform that's fully enclosed by 42'' guard rails and midrails and it also has 4'' toe boards and a skid-resistant mat to prevent slipping. The platform extends 34'' beyond the base frame extending your reach when working in areas that are especially tricky to access. At the base a built-in ladder with handles and anti-skid rungs provides safe access to the platform.With a compact base frame equipped with 2 6'' swivel casters and 2 6'' rigid casters this unit can be easily rolled where you need it with the help of the large handles. Built-in outriggers extend outward 68'' to provide optimal stability while leveling jacks secure the unit to the ground eliminating movement and compensating for uneven surfaces. For convenient storage the unit's rails fold down and out of the way allowing it to roll easily through a standard doorway. Additionally the unit's rugged steel construction ensures that it's suitable for use in indoor and outdoor applications and that it provides safe and long-lasting use in your operation.Overall Dimensions:Base Length: 65''Base Width: 32''Height: 6' 4''Guard Rail Height: 42''Capacity: 300 lb.Platform Dimensions:Width: 20''Depth: 64''Height: 6' 4'' - 14'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.