Shop All Stepladders
Ballymore Industrial Ladders
Ballymore ALS32410 Lock-N-Stock 3-Step Blue Heavy-Duty Aluminum Folding Mobile Step Ladder
Mfr # 324ALS32410
Zoro # G011564406
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324ALS32410
- Zoro # G011564406
- Country of Origin China
- Category Stepladders
Description
Get shelves in your business stocked quicker and more efficiently with the help of this Ballymore ALS32410 Lock-N-Stock 3-step blue heavy-duty aluminum folding mobile step ladder with handrails. This Lock-N-Stock ladder offers greater durability and mobility than typical step ladders. The lightweight yet rigid welded aluminum construction supports up to 300 lb. and is built without a hinge to wear out or break!The folding design and 2 heavy-duty casters allow for effortless manuevering and space-saving storage enabling staff to quickly set up break down move and stow as needed. Plus the unit's blue powder-coated finish provides additional resilience against scratching and corrosion preparing this ladder to endure the rigors of repeated use in your thriving establishment.Designed to provide a safe and easy ascent this step ladder has a 58-degree slope and 3 24'' wide steps with a solid ribbed tread to provide traction and ensure secure footing. The 30'' high hand rails also contribute to the ladder's safe design. The ladder has a 10'' deep top step and includes a rear guardrail for added safety.Overall Dimensions:Base Width: 24''Base Depth: 28''Height: 38''Step Width: 24''Top Step Depth: 10''Top Step Height: 38''Handrail Height: 30''Capacity: 300 lb.Folded Dimensions:Width: 24''Depth: 14''Height: 62''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S-S22)
- HARRINGTON Safety Latch for 1 tons Hoist (CF071010)
- EOSLIFT Industrial Grade I10 Manual Scissor Lift Jack 2,200 lbs. 27 in. x 46 in. with Polyurethane Wheels (I10)
- MAASDAM Snap Block, 5/16" Hook (8049)
- WERNER 8 ft Fiberglass Stepladder, 250 lb Capacity (6008)
- LOUISVILLE 9 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1406HD)
- WESTWARD 4 ft Fiberglass Stepladder, 300 lb Capacity (44YY63)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7405)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- LOUISVILLE 4 ft Aluminum Stepladder, 225 lb Capacity (AS4004)
- Ballymore Industrial Ladders Stepladders