Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore A2SH-TR Tilt & Roll 2-Step Aluminum Rolling Safety Ladder
Mfr # 324A2SHTR
Zoro # G311564304
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324A2SHTR
- Zoro # G311564304
- Country of Origin United States
- Category Rolling Ladders
Description
Use this Ballymore A2SH-TR Tilt & Roll 2-step aluminum rolling safety ladder with 18'' wide steps to provide your staff with a safe and versatile vertical access solution. This ladder features an optimally balanced design that allows it to be easily tilted and rolled on two 4'' casters. Lightweight yet strong the durable aluminum frame is built to last with industrial-grade welds and has a weight capacity of 350 lb. The frame's lightweight design makes it ideal for use in applications where portability is a must including libraries hospitals banks and wash-down operations. It's also non-magnetic non-sparking and paint-free making it safe for use in the food and pharmaceutical industries.This ladder has 2 wide 18'' steps with a solid ribbed tread to provide traction and ensure secure footing. Spanning the length of the unit on both sides the high hand rails also contribute to the ladder's safe design. Additionally extra room is provided on the ladder's 10'' deep top step so users can enjoy a productive and safe range of movement while performing tasks like shelving or washing.Overall Dimensions:Base Width: 20''Base Depth: 19''Height: 49''Step Width: 18''Top Step Depth: 10''Top Step Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Caster, Rgd, Cast Irn, 8 in, 1500 lb, Rd (R-WH-8MB)
- LITTLE GIANT LADDERS 8 ft 7 in Fiberglass Safety Cage, 375 lb Capacity (19704-146)
- ZORO SELECT Swivel Plte Cstr, Cst Irn, 2 in, 125 lb, Gry (1UKW6)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 15 ft Lift (STK1026-15-230V-3PH)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103221P)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500530246)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R1820A6E24B4C1P6)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDEC103242)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 12-Step (KDEC112246-Y)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (WA072414X)
- Ballymore Industrial Ladders Rolling Ladders